Softsoap® 11-1/4 oz. Crisp Clean Antibacterial Hand Soap

Part #C44571  |  Item #7484216  |  Manufacturer Part #US03562A

Size:

11-1/4 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Hand Wash

Collection: Softsoap®

Color Finish: Orange

Color Finish Category: Oranges

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 6

Product Type: Hand Soap

Size: 11-1/4 oz