Softsoap® 7-1/2 oz. Antibacterial Moisturizing Liquid Hand Soap (Case of 6)

Part #CPC45634  |  Item #7588619  |  Manufacturer Part #CPC45634

Size:

7-1/2 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Hand Wash

Collection: Softsoap®

Color Finish: White

Color Finish Category: Whites

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 6

Product Type: Hand Soap

Size: 7-1/2 oz