1/4 in. Brass Lever Handle
1/4 in. Brass Lever Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Auto power off
- Five translucent colors for unique applications
- Ergonomic tilt head
- Three-year limited warranty
Specifications
- ADA Compliant:
- No
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- Faucet Connection Size:
- 1/4 in
- Faucet Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No