10 x 5 in. 115V Commercial Cooler Pump
10 x 5 in. 115V Commercial Cooler Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Black
- Height:
- 10 in
- Material:
- Plastic
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 5 in