DESCRIPTION

  • Automatic dump system
  • Electrostatically applied finish
  • Heavy gauge galvanized steel cabinet
  • Long life efficient media
  • Low maintenance and trouble free
  • Perforated prefilter screen provides greater air flow for better cooling
  • Removable wet section for easier installation
  • Thermoplastic water reservoir and plastic media shield prevent water from contacting metal cabinet
  • Thermostat, pumps and motor included

Essick Air Products 115 V 7000 cfm Direct Drive Water Cooler

EAD1C7112

Height:

SPECIFICATIONS

CFM
7000
Depth
52 in
Height
34-5/8 in
Volts
115V
Width
42 in

Starting at
Call for Pricing
  • QUANTITY