12 in. 6400 cfm Cellulose Universal Rigid Media for ADA/ASA/AUA7112 Evaporative Cooler
12 in. 6400 cfm Cellulose Universal Rigid Media for ADA/ASA/AUA7112 Evaporative Cooler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- ADA/ASA/AUA7112 Evaporative Cooler
- CFM:
- 6400 ft3/min
- Color Finish Name:
- Brown
- Depth:
- 12 in
- FM Approved:
- No
- Height:
- 29 in
- Material:
- Cellulose
- UL Listed:
- No
- Weight:
- 20 lb
- Width:
- 41-1/4 in