Essick Air Products 3000 cfm Water Cooler Direct Drive Cabinet E3000DD

DESCRIPTION

  • Bleed off kit standard
  • Chem treated adjustable water troughs in pad frames
  • Electrostatically applied polyester powder coating finish
  • Heavy gauge galvanized steel cabinet
  • Junction box with optional locations standard
  • One piece drawn bottom pan

Essick Air Products 3000 cfm Water Cooler Direct Drive Cabinet

E3000DD

Volts:

SPECIFICATIONS

CFM
3000
Depth
28-1/8 in
Height
33-7/16 in
Material
Galvanized Steel
Volts
115V
Width
28-1/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS