41-1/4 x 53-5/8 in. 8500 CFM Evaporative Cooler
41-1/4 x 53-5/8 in. 8500 CFM Evaporative Cooler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Greater air flow
- Chemically treated adjustable water troughs in pad frames
Specifications
- CFM:
- 8500 ft3/min
- Coating:
- Galvanized
- Height:
- 53-5/8 in
- Horsepower:
- 1 hp
- Material:
- Steel
- Volts:
- 115V
- Width:
- 41-1/4 in