42-7/16 x 39 in. Direct Drive Water Cabinet Cooler
42-7/16 x 39 in. Direct Drive Water Cabinet Cooler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chemically treated adjustable water troughs in pad frames
- Junction box with optional locations standard
- One piece drawn bottom pan
- Made in the USA
Specifications
- Height:
- 42-7/16 in
- Volts:
- 115V
- Width:
- 39 in