Essick Air Products 4500 cfm Direct Drive Water Cooler EAD1C51

DESCRIPTION

  • Automatic dump system
  • Electrostatically applied polyester powder coating finish
  • Heavy gauge galvanized steel cabinet
  • Long life efficient media
  • Low maintenance and trouble free
  • Perforated prefilter screen provides greater air flow for better cooling
  • Removable wet section for easier installation
  • Thermoplastic water reservoir and plastic media shield prevent water from contacting metal cabinet
  • Thermostat, pumps and motor included

Essick Air Products 4500 cfm Direct Drive Water Cooler

EAD1C51

Volts:

SPECIFICATIONS

CFM
4500
Depth
45 in
Height
28 in
Material
Galvanized Steel
Volts
115V
Width
42 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS