Essick Air Products 48 in. 6500 cfm Direct Drive Water Cooler EAD1C71

DESCRIPTION

  • Automatic dump system
  • Electrostatically applied polyester powder coating finish
  • Heavy gauge galvanized steel cabinet
  • Long life efficient media
  • Low maintenance and trouble free
  • Perforated prefilter screen provides greater air flow for better cooling
  • Removable wet section for easier installation
  • Thermoplastic water reservoir and plastic media shield prevent water from contacting metal cabinet
  • Thermostat, pumps and motor included

Essick Air Products 48 in. 6500 cfm Direct Drive Water Cooler

EAD1C71

Volts:

SPECIFICATIONS

CFM
6500
Depth
48 in
Height
34-5/8 in
Material
Galvanized Steel
Volts
115V
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS