DESCRIPTION

  • Long life efficient media
  • Low maintenance and trouble free
  • Perforated prefilter screen provides great air flow for better cooling
  • Removable wet section for easier installation
  • Thermoplastic water reservoir and plastic media shield prevent water from contacting metal cabinet

Essick Air Products 55-6500 cfm Single Inlet Direct Drive Water Cooler

EADA71

Depth:

SPECIFICATIONS

CFM
6500
Depth
48 in
Height
34-5/8 in
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY