50 x 53-5/8 in. 11625 CFM Evaporative Cooler

You last purchased this on
 
Essick Air Products

Champion Cooler 50 x 53-5/8 in. 11625 CFM Evaporative Cooler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Essick Air Products

Champion Cooler 50 x 53-5/8 in. 11625 CFM Evaporative Cooler

  • Fast #
  • Part #E1012DD
  • Item #1207166
  • Manufacturer Part #10/12DD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Greater air flow
  • Chemically treated adjustable water troughs in pad frames
  • Requires Certification

Specifications

Application:
Commercial
CFM:
11625 ft3/min
Coating:
Galvanized
Collection:
Champion Cooler
Height:
53-5/8 in
Horsepower:
2 hp
Material:
Steel
Volts:
115/208/230/460V
Width:
50 in