62 x 61-1/4 in. 19806 CFM Evaporative Cooler
Champion Cooler 62 x 61-1/4 in. 19806 CFM Evaporative Cooler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Greater air flow
- Chemically treated adjustable water troughs in pad frames
Specifications
- Application:
- Commercial
- CFM:
- 19806 ft3/min
- Coating:
- Galvanized
- Collection:
- Champion Cooler
- Height:
- 61-1/4 in
- Horsepower:
- 5 hp
- Material:
- Steel
- Volts:
- 208/230/460V
- Width:
- 62 in