Essick Air Products Direct Drive Single Inlet Water Cooler EADA5112

DESCRIPTION

  • Electrostatically applied polyester powder coating finish
  • Heavy gauge galvanized steel cabinet
  • Long life efficient media
  • Low maintenance and trouble free
  • Perforated prefilter screen provides great air flow for better cooling
  • Removable wet section for easier installation
  • Thermoplastic water reservoir and plastic media shield prevent water from contacting metal cabinet

Essick Air Products Direct Drive Single Inlet Water Cooler

EADA5112

CFM:

SPECIFICATIONS

CFM
4500
Depth
49 in
Height
28 in
Material
Galvanized Steel
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS