42 x 28 in. 5000 CFM Evaporative Cooler

You last purchased this on
 
Essick Air Products

MasterCool® 42 x 28 in. 5000 CFM Evaporative Cooler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Essick Air Products

MasterCool® 42 x 28 in. 5000 CFM Evaporative Cooler

  • Fast #
  • Part #EADA51
  • Item #3759053
  • Manufacturer Part #ADA51
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Long life efficient media
  • Removable wet section for easier installation
  • Thermoplastic water reservoir and plastic media shield prevent water from contacting metal cabinet
  • Low maintenance and trouble free
  • Perforated prefilter screen provides great air flow for better cooling
  • Requires Certification

Specifications

CFM:
5000 ft3/min
Coating:
Galvanized
Collection:
MasterCool®
Depth:
45 in
Height:
28 in
Horsepower:
3/4 hp
Material:
Steel
Volts:
115V
Width:
42 in