Essick Air Products Side Draft Water Cooler Cabinet E5000SD

DESCRIPTION

  • Bleed off kit standard
  • Chem treated adjustable water troughs in pad frames
  • Electrostatically applied polyester powder coating finish
  • Heavy gauge galvanized steel cabinet
  • Junction box with optional locations standard
  • One piece drawn bottom pan

Essick Air Products Side Draft Water Cooler Cabinet

E5000SD

Volts:

SPECIFICATIONS

Depth
39 in
Height
42-7/16 in
Material
Galvanized Steel
Volts
115V
Width
39 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS