54 in. 9476 CFM Evaporative Cooler
UltraCool 54 in. 9476 CFM Evaporative Cooler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CFM:
- 9476 ft3/min
- Coating:
- Galvanized
- Collection:
- UltraCool
- Height:
- 54 in
- Horsepower:
- 3 hp
- Material:
- Steel
- Volts:
- 208/230/460V