66-3/4 x 54 in. 9476 CFM Evaporative Cooler

You last purchased this on
 
Essick Air Products

UltraCool 66-3/4 x 54 in. 9476 CFM Evaporative Cooler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Essick Air Products

UltraCool 66-3/4 x 54 in. 9476 CFM Evaporative Cooler

  • Fast #
  • Part #ESAD150BDD
  • Item #1207138
  • Manufacturer Part #SAD150B
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Low Maintenance
  • Thermoplastic water reservoir
  • Greater air flow
  • Long life media, efficient and self cleaning
  • Requires Certification

Specifications

CFM:
9476 ft3/min
Coating:
Galvanized
Collection:
UltraCool
Depth:
48-1/4 in
Height:
54 in
Horsepower:
3 hp
Material:
Steel
Volts:
208/230/460V
Width:
66-3/4 in