Steel 11 in. 16 oz. Ball Peen Hammer

You last purchased this on
 
Estwing

Steel 11 in. 16 oz. Ball Peen Hammer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Estwing

Steel 11 in. 16 oz. Ball Peen Hammer

  • Fast #
  • Part #EE316BP
  • Item #1359329
  • Manufacturer Part #E3-16BP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Hammer Type:
Ball Pein
Handle Length (in):
11 in
Handle Material:
Steel
Head Material:
Steel
Head Weight:
1 lb
Weight:
16 oz