Estwing

Steel 14 in. 22 oz. Framing Hammer

Part #EE322SM  |  Manufacturer Part #E322SM

Head Weight:

22
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Hammer Type: Framing

Handle Length in : 14 in

Handle Material: Steel

Head Material: Steel

Head Weight: 22

Weight: 22