DESCRIPTION

  • ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
  • Easy installation instructions and template enclosed for convenient setup
  • Hardware included for easy installation

ET2 Larmes LED 1.5W 1-Light Pendant Ceiling Light

EE2312118

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Larmes LED
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
3000
Glass Type
Clear
Height
16-1/2 in
Length
6 in
Light Bulb Base Type
G4
Lighting Style
Modern
Lumens
105
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
1.5
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY