DESCRIPTION

  • ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
  • Easy installation instructions and template enclosed for convenient setup
  • Hardware included for easy installation

ET2 Fizz III 22W 2-Light Bath Light

EE2275789

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
Collection
Fizz III
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
3000
Depth
2-1/2 in
ETL Listed
Yes
Glass Type
Bubble, Etched
Height
5-1/4 in
Installation Type
Wall Mount
Lighting Style
Mediterranean
Lumens
3000
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
22
Width
24 in

Starting at
Call for Pricing
  • QUANTITY