DESCRIPTION

  • ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
  • Easy installation instructions and template enclosed for convenient setup
  • Hardware included for easy installation

ET2 Brilliant 40W 1-Light Pendant Ceiling Light

EE2402320

Color Finish

 

SPECIFICATIONS

Bulb Type
Xenon
Collection
Brilliant
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
2900
Glass Type
Crystal
Height
7 in
Light Bulb Base Type
G9 Double Loop
Lighting Style
Contemporary
Lumens
500
Material
Metal
Number Of Lights
1
UL Listed
No
Watts
40
Width
5 in

Starting at
Call for Pricing
  • QUANTITY