DESCRIPTION

  • ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
  • Easy installation instructions and template enclosed for convenient setup
  • Hardware included for easy installation

ET2 Inca 50W 1-Light G9 Double Loop Xenon Wall Sconce

EE2130210

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Xenon
Collection
Inca
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
2900
Depth
4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear/White
Height
5-9/10 in
Lighting Style
Contemporary
Lumens
800
Material
Metal
Number Of Lights
1
UL Listed
Yes
Watts
50
Width
7-4/5 in

Starting at
Call for Pricing
  • QUANTITY