DESCRIPTION

  • Beveled crystal beads mysteriously appear through this collection's veil of silver sheer fabric and shimmer like diamonds in the night
  • Easy installation instructions and template enclosed for convenient setup
  • Hardware included for easy installation

ET2 Veil 60 W 5- Light G9 Flush Mount Ceiling Fixture

EE22380120PC

Color Finish

 

SPECIFICATIONS

Bulb Type
HID
Collection
Veil
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
2900
ETL Listed
Yes
Height
13-3/4 in
Light Bulb Base Type
G9 Double Loop
Lighting Style
Crystal
Lumens
4000
Material
Fabric
Number Of Lights
5
UL Listed
Yes
Watts
50
Width
15 in

Starting at
Call for Pricing
  • QUANTITY