DESCRIPTION

  • ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
  • Easy installation instructions and template enclosed for convenient setup
  • Hardware included for easy installation

ET2 Fizz IV 7.5W 9-Light LED Pendant Ceiling Light

EE2277991

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Fizz IV
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
3000
Glass Type
Bubble
Height
14 in
Lighting Style
Mediterranean
Lumens
2142
Number Of Lights
9
UL Listed
No
Volts
120V
Watts
7.5
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY