DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Hardware included for easy installation
  • The fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated

ET2 Inca 9-Light Double Loop Xenon Pendant

EE2130810

Color Finish

 

SPECIFICATIONS

Bulb Type
Xenon
Collection
Inca
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
2900
Glass Type
Clear;White
Height
10 in
Light Bulb Base Type
G9 Double Loop
Lighting Style
Contemporary
Lumens
4500
Material
Metal
Number Of Lights
9
UL Listed
Yes
Volts
120V
Watts
40
Width
23-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY