6.5W 18-Light LED Pendant in Polished Chrome
Argent 6.5W 18-Light LED Pendant in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hardware included for easy installation
- Easy installation instructions and template enclosed for convenient setup
- ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
Specifications
- Collection:
- Argent
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 27-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 19 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Material:
- Aluminum, Metal, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 18
- UL Listed:
- Yes
- Watts:
- 6.5 W