40W 4-Light Vanity Fixture in Polished Chrome
Gem 40W 4-Light Vanity Fixture in Polished Chrome
Frequently Purchased Together
Product Details
- Intertwined metal cubes are encased by clear crystal cubes, allowing xenon light to shine from within and bursting out through the embellished crystal
- With the illusion of floating on air, the Gem collection offers a touch of mystery to any room
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Bath Lights
- Collection:
- Gem
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2900
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 5-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 3000
- Material:
- Metal
- Number Of Hours:
- 2000 h
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 160 W
- Width:
- 31 in