Hagen 3W 3-Light Integrated LED Pendant in Polished Chrome

Part #EE2026310  |  Item #3996914  |  Manufacturer Part #E20263-10

$204.11 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb Included: Integrated LED
  • Primary Materials: Glass, Steel
  • Safety Rated for Dry Locations

Specifications

ADA Compliant: No

Ballast Type: Residential

Bulb Type: Integrated LED

CSA Certified: No

Cable or Wire Type: Romex

Collection: Hagen

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 3000

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Estimated Annual Energy Cost: $0.36

Glass Type: Clear

Height: 5-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Lighting Direction: Down Lighting

Lighting Style: Modern

Lumens: 240

Lumens per Watt LPW : 80

Material: [Glass, Steel]

Number Of Hours: 50000

Number Of Lights: 3

Power Source: Electric

Type: Mini Pendant

UL Listed: No

Volts: 120V

Watts: 3

Weight: 4.3

Width: 7 in

Wire Gauge: 12 ga