64W 1-Light Integrated LED Pendant Light in Black with Gold
Hoopla 64W 1-Light Integrated LED Pendant Light in Black with Gold
Frequently Purchased Together
Product Details
Product Details
- Rings of various sizes finished in Black are supported from a column of Soft Gold
- This European classic is a soft contemporary design which works in today's home decor
Specifications
- Collection:
- Hoopla
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Gold
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 11-1/2 in
- Installation Type:
- Cord Hung
- Length:
- 33-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 4480
- Material:
- Aluminum, Steel, Plastic
- Material Type:
- Acrylic
- Minimum Height:
- 15-3/4 in
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Overall Height:
- 134-1/4 in
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 64 W
- Width:
- 29-1/2 in