10W 10-Light Integrated LED Pendant Light in Black
Hover 10W 10-Light Integrated LED Pendant Light in Black
Frequently Purchased Together
Product Details
Product Details
- Primary material(s): Aluminum, steel, acrylic
- Covered by a 1 year limited manufacturer warranty
- Compatible bulb type: PCB integrated LED
- Safety rated for dry locations
- Minimalist batons of extruded black aluminum are fitted with V shaped acrylic diffusers for a wider beam of light
- They can be arranged in numerous configurations allowing creativity and design of your own unique sculpture
Specifications
- Ballast Type:
- Residential
- Cable or Wire Type:
- Romex
- Collection:
- Hover
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 27-3/4 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 7560
- Material:
- Aluminum, Steel, Plastic
- Material Type:
- Acrylic
- Minimum Height:
- 46-1/2 in
- Number Of Hours:
- 30000 h
- Number of Lights:
- 10
- Overall Height:
- 126-3/4 in
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 27-3/4 in