RINKLE 13-LIGHT RECTALINEAR LED PENDANT
Rinkle RINKLE 13-LIGHT RECTALINEAR LED PENDANT
Frequently Purchased Together
Product Details
Product Details
- French gold finish multi-light pendant from the Rinkle collection
- Constructed from high quality acrylic and stainless steel
- This fixture utilizes thirteen 3-watt DC integrated LED bulbs (integrated)
- Safety rated for dry locations and is suitable for dry indoor areas
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Rinkle
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold
- Color Temperature:
- 3000
- Diameter:
- 23-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 15-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 35-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1850
- Material:
- Plastic, Stainless Steel
- Material Type:
- Acrylic
- Minimum Height:
- 18-1/4 in
- Number Of Hours:
- 50000 h
- Number of Lights:
- 13
- Overall Height:
- 135-1/2 in
- Volts:
- 120V
- Watts:
- 3 W
- Width:
- 23-1/2 in