This product requires certification to purchase.

18W 1-Light Vanity Fixture in Polished Chrome

You last purchased this on
 
ET2 Lighting

Soprano 18W 1-Light Vanity Fixture in Polished Chrome

  • Fast #
  • Part #EE2341201PC
  • Item #9579167
  • Manufacturer Part #E23412-01PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ET2 Lighting

Soprano 18W 1-Light Vanity Fixture in Polished Chrome

  • Fast #
  • Part #EE2341201PC
  • Item #9579167
  • Manufacturer Part #E23412-01PC
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hitting a high note with an affordable solution for LED bath vanities, the Soprano series features an satin white glass tube supported on a streamlined aluminum extrusion finished in polished chrome
  • On its backside, a dip-switch allows you to select between 5 color temperatures to allow simple changes from a relaxingly warm 2700k to more neutral white lighting temperatures and up to a daylight white of 5000k
  • Convenient and clean, this LED bath bar is an easy choice to update a bathroom
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Soprano
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
5000
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted
Height:
3-1/2 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lumens:
1400
Material:
Glass, Metal
Number Of Hours:
35000 h
Number of Lights:
1
Volts:
120V
Watts:
18 W
Width:
24 in