1.5W 3-Light G4 LED Pendant Light in Black
Stillo 1.5W 3-Light G4 LED Pendant Light in Black
Frequently Purchased Together
Product Details
Product Details
- Black finish multi-light pendant from the Stillo collection
- Constructed from high quality glass and steel
- This fixture utilizes three 1.5-watt G4 LED bulbs (included)
- Safety rated for dry locations and is suitable for dry indoor areas
- The classic teardrop glass shade is elevated in a luxurious collection of pendant configurations using substantially dense glass that are hand blown in elongated forms and curated into various color combinations
- Suspended within the long, slender glass is a similarly long and slender socket to illuminate an energy efficient LED G4 lamp at the base of the glass
- The slender tube running within the glass also supports the glass with elegantly flat thumb screws in coordinating finishes
- Choose from matte black metal with mirror smoked glass for a moodier ambience, crystal clear glass that accentuates the thickness of the glass walls paired with transitional satin nickel metalwork, or celebrate the design with effervescent bubble glass and plated gold metal work
Specifications
- ADA Compliant:
- No
- Collection:
- Stillo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Smoke, Teardrop
- Height:
- 18 in
- Installation Type:
- Ceiling Mount
- Length:
- 10 in
- Light Bulb Base Type:
- G4
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 600
- Material:
- Glass, Steel
- Minimum Height:
- 25 in
- Number of Lights:
- 3
- Overall Height:
- 137-1/2 in
- Volts:
- 120V
- Watts:
- 1.5 W
- Width:
- 10 in