30W 5-Light Integrated LED Pendant/Island Light in Natural Aged Brass
Swank 30W 5-Light Integrated LED Pendant/Island Light in Natural Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Bulb(s) included: Integrated
- Primary material(s): Steel, aluminum, acrylic
- Safety Rated for Dry Locations
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Swank
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Aged Brass
- Color Temperature:
- 3000
- Depth:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear, Frosted
- Height:
- 5-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 15 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 2400
- Material:
- Steel, Aluminum, Plastic, Glass
- Material Type:
- Acrylic
- Minimum Height:
- 7-1/2 in
- Number Of Hours:
- 25000 h
- Number of Lights:
- 5
- Overall Height:
- 127-1/2 in
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 15 in