80W 1-Light Integrated LED Flush Mount Ceiling Fixture in Champagne
Traverse 80W 1-Light Integrated LED Flush Mount Ceiling Fixture in Champagne
Frequently Purchased Together
Product Details
Product Details
- Bulb included: Integrated LED
- Primary materials: Aluminum, acrylic
- Safety rated for dry locations
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Traverse
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Champagne
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 6-3/4 in
- Installation Type:
- Flush Mount
- Length:
- 35-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 5600
- Lumens per Watt:
- 70
- Material:
- Aluminum, Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 80 W
- Width:
- 23-1/2 in
- Wire Gauge (AWG):
- 12 ga