24W 1-Light LED Pendant in Matte Silver
Saturn 24W 1-Light LED Pendant in Matte Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hardware included for easy installation
- Easy installation instructions and template enclosed for convenient setup
- ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
Specifications
- Collection:
- Saturn
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Metallic Silver
- Color Temperature:
- 3000
- Diameter:
- 23-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Matte White
- Height:
- 2-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 1680
- Material:
- Metal
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 24 W