10 in. 9-Light Pendant in Polished Chrome
Spiral 10 in. 9-Light Pendant in Polished Chrome
Frequently Purchased Together
Product Details
- Hardware included for easy installation
- Easy installation instructions and template enclosed for convenient setup
- ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
Specifications
- Collection:
- Spiral
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2900
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Lead
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Length:
- 35 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 4500
- Material:
- Metal
- Number of Lights:
- 9
- UL Listed:
- Yes
- Watts:
- 40 W
- Width:
- 11 in