11-1/2 in. 7-Light Pendant in Polished Chrome

You last purchased this on
 
ET2 Lighting

Spiral 11-1/2 in. 7-Light Pendant in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ET2 Lighting

Spiral 11-1/2 in. 7-Light Pendant in Polished Chrome

  • Fast #
  • Part #EE2313510PC
  • Item #4242746
  • Manufacturer Part #E23135-10PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hardware included for easy installation
  • Easy installation instructions and template enclosed for convenient setup
  • ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
  • Requires Certification

Specifications

Collection:
Spiral
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
2900
Diameter:
16-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
11-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
G9 Double Loop
Light Bulb Type:
Xenon
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
3500
Material:
Metal
Number of Lights:
7
UL Listed:
Yes
Watts:
40 W