60 W 1-Light Pendant in Polished Chrome
Spiral 60 W 1-Light Pendant in Polished Chrome
Frequently Purchased Together
Product Details
- Hardware included for easy installation
- Easy installation instructions and template enclosed for convenient setup
- Features curled metal tubing that shines like diamonds radiating in the sun
Specifications
- Collection:
- Spiral
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2900
- Diameter:
- 6 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear, White
- Height:
- 11-3/4 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Type:
- Xenon
- Lighting Style:
- Modern
- Lumens:
- 800
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W