ET2

Spiral 7-Light Flushmount Ceiling Light Fixture in Polished Chrome

Part #EE2313310PC  |  Manufacturer Part #E23133-10PC

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
  • Hardware included for easy installation
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Xenon

Collection: Spiral

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 2900

ETL Listed: Yes

Energy Star Compliant: No

Height: 9-1/2 in

Installation Type: Flush Mount

Light Bulb Shape Code: G9

Lighting Direction: Down Lighting

Lighting Style: Mediterranean

Lumens: 3500

Material: Metal

Number Of Lights: 7

UL Listed: Yes

Watts: 40

Width: 16-3/4 in