19 in. 48W 8-Light LED Pendant in Polished Chrome
Swank 19 in. 48W 8-Light LED Pendant in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Swank
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 19 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Frosted
- Height:
- 5-1/2 in
- Installation Type:
- Damp
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 3840
- Material:
- Steel, Aluminum, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 25000 h
- Number of Lights:
- 8
- Power Source:
- Electric
- Temperature Range:
- -4 to 104 Deg F (-20 to 40 Deg C)
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 6 W
- Weight:
- 22.3 lb
- Width:
- 19 in