4-3/4 in. 6W 1-Light 3000K LED Flush Mount Ceiling Fixture in Polished Chrome
Swank 4-3/4 in. 6W 1-Light 3000K LED Flush Mount Ceiling Fixture in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Swank
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Diameter:
- 4-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Frosted
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Length:
- 4-3/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 480
- Material:
- Steel, Aluminum, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 110V
- Watts:
- 6 W
- Width:
- 4-3/4 in