1032W 12-Light Integrated LED Pendant in Champagne

You last purchased this on
 
ET2 Lighting

Traverse LED 1032W 12-Light Integrated LED Pendant in Champagne

This product requires certification to purchase.
Brand image
You last purchased this on
 
ET2 Lighting

Traverse LED 1032W 12-Light Integrated LED Pendant in Champagne

  • Fast #
  • Part #EE21515CHP
  • Item #7505691
  • Manufacturer Part #E21515-CHP
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Primary Materials: Steel, Aluminum
  • Safety Rated for Dry Locations
  • Bulb Included: Integrated LED
  • Requires Certification

Specifications

ADA Compliant:
No
Ballast Type:
Residential
Cable or Wire Type:
Romex
Collection:
Traverse LED
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne
Color Rendering Index:
80
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
6 in
Installation Type:
Ceiling Mount
Length:
35-1/2 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
6020
Lumens per Watt:
70
Material:
Aluminum, Steel
Number Of Hours:
2000 h
Number of Lights:
12
Product Type:
Pendant
Temperature Range:
-4 to 104 Deg F (-20 to 40 Deg C)
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
1032 W
Weight:
14.08 lb
Width:
23-1/2 in
Wire Gauge (AWG):
12 ga