13 in. 1-Light Double Loop Xenon Pendant in Polished Chrome
Veil 13 in. 1-Light Double Loop Xenon Pendant in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hardware included for easy installation
- Easy installation instructions and template enclosed for convenient setup
- ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
Specifications
- Collection:
- Veil
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2900
- Diameter:
- 7 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 13 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Crystal
- Lumens:
- 800
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 50 W