3W 6-Light LED Bath Vanity Light in Polished Chrome

You last purchased this on
 
ET2 Lighting

Volt LED 3W 6-Light LED Bath Vanity Light in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ET2 Lighting

Volt LED 3W 6-Light LED Bath Vanity Light in Polished Chrome

  • Fast #
  • Part #EE2289389PC
  • Item #4822717
  • Manufacturer Part #E22893-89PC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Volt LED
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3000
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched, Bubble
Height:
5 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lumens:
1260
Material:
Glass
Number of Lights:
6
UL Listed:
Yes
Volts:
120V
Watts:
3 W
Width:
21 in