1-1/2 in. Scraper
1-1/2 in. Scraper
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Uses standard single-edged 1-1/2" razor blades
- Easy to use compact convenient size
- Retractable blade feature for safety
- *Metal case only - blades not included
- Handle width: 1"
- Color: Silver
- Handle length: 3"
- Scraper blades not included with product
Specifications
- Application:
- Janitorial
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Material:
- Metal
- Tool Type:
- Scraper
- Weight:
- 0.117 lb
- Width:
- 1-1/2 in