14 in. Microfiber and Synthetic Sleeve
14 in. Microfiber and Synthetic Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Premium Microfiber construction
- Extremely fine microfibers allow for maximum scrubbing power
- Advanced high quality microfiber window washer sleeve
- Width: 14"
- Color: Blue
- Lint free
- Superior water retention
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 14 in
- Material:
- Microfiber, Synthetic